Mountain Plumbing Products

3-1/2 in. Kitchen Disposer Flange Stopper in Brushed Stainless Steel

Part #MCMT200EVBRS  |  Manufacturer Part #CMT200EV/BRS

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits Insinkerator (ISE), Kenmore, Maytag, Ace, Jenn-Air, Kitchen Aid, and select Whirlpool waste disposer models
  • Includes metal flange, matching stopper-strainer, and 3-bolt mounting hardware
  • For continuous feed models only
  • Installation required
  • One-year warranty on all working parts

Documents

Specifications

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Diameter: 3-1/2 in