Mountain Plumbing Products 3-1/2 in. Sink Basket Strainer

MBWSTU

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center threaded ferrule draws top and bottom flanges together
  • Installs from above the sink
  • One-year warranty on all working parts
  • Shown in Polar White

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Strainer Size
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday