0 items

Mountain Plumbing Products Bath Waste and Overflow Trim Kit

MTRIMM3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-1/4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass, Plastic
NSF Certified
No
Type
Bath Waste and Overflow Trim Kit

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday