0 items

Mountain Plumbing Products MT6003 Compression x OD Compression Angle Supply Stop Valve with Oval Handle in French Gold

MMT6003N

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
MT6003
Color Finish
French Gold
Color Finish Category
Gold Tones
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Handle Type
Oval
Lead Law Compliant
Yes
Length
2-83/100 in
Material
Brass
NSF Certified
No
UL Listed
No
Valve Size
1/2 in x 3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday