Mountain Plumbing Products Lavatory P-Trap with Clean-Out

MMT304X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
Threaded
FM Approved
No
Gauge
17
IAPMO Listed
No
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
NSF Certified
No
P-Trap Design
Single Piece

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday