0 items

Mountain Plumbing Products EZ Click™ Soft Touch Lavatory Drain with Overflow

MMT741

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime warranty on EZ-Click™ mechanism
  • Soft Touch lavatory drain for sinks or vessels with overflow
  • Tailpiece measures 8" x 1 1/4" OD

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
EZ Click™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
2-1/2 in
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday