Mountain Plumbing Products 1/2 in x 3/8 in. Supply Kit in Polished Chrome

MMT5820LNL

Manufacturer Part #: MT5820L-NL/CPB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Mountain Plumbing MT5003L-NL, MT436 and MT441X Valve
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Fitting Size 2
3/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Rigid
Yes
Water Supply Connector Type
Toilet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday