0 items

Mountain Plumbing Products Toilet Supply Kit

MMT4820XNL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Mountain Plumbing MT4003X-NL, MT441X and MT436X Valve
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday