0 items

Mountain Plumbing Products Waste Disposer Air Switch

MMT951

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Air switch provides safe, convenient disposer activation
  • For use with ALL Continuous Feed Waste Disposers with attached Power Cords
  • No Tools Required for Installation
  • One-year warranty on all working parts
  • Round style push button with 1 3/8" mounting hole

SPECIFICATIONS

AMP
15
Color Finish
Polished Chrome
Color Finish Category
Chromes
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday