Waste Disposer Trim in Brushed Nickel

You last purchased this on
 
Mountain Plumbing Products

Waste Disposer Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mountain Plumbing Products

Waste Disposer Trim in Brushed Nickel

  • Fast #
  • Part #MMT202BRN
  • Item #3709873
  • Manufacturer Part #MT202/BRN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for thicker fireclay sink, and fits Insinkerator (ISE), Kenmore, Maytag, Ace, Jenn-Air, Kitchen Aid and selected Whirlpool waste disposer models
  • Includes stopper-strainer, metal flange, and 3-bolt mounting hardware
  • Shown in Polished Chrome
  • One-year warranty on all working parts
  • Installation required
  • For continuous feed models only
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Length:
4-1/2 in
Strainer Size:
3-1/8 in