Mountain Plumbing Products Waste Disposer Trim with Strainer and Stopper

MMT202

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for thicker fireclay sink, and fits Insinkerator (ISE), Kenmore, Maytag, Ace, Jenn-Air, Kitchen Aid and selected Whirlpool waste disposer models
  • For continuous feed models only
  • Includes stopper-strainer, metal flange, and 3-bolt mounting hardware
  • Installation required
  • One-year warranty on all working parts

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Strainer Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday