MPT Straight Kynar® Compression Elbow Connector

J258KPG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Chemically resistant against highly corrosive fluids
  • For use with strong oxidants and acids
  • Plastic gripper ring for superior holding strength
  • Rated to 220 psi

SPECIFICATIONS

Application
Tubing
Clean Bagged
No
Color Finish
Opaque White
End Connection 1
Compression
End Connection 2
MPT
End Connections
Compression x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Kynar®
Maximum Pressure
220 psi
Maximum Temperature
275
Minimum Temperature
-80
NSF Certified
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday