2 in. MPT x IPS 333# Straight SDR 7 HDPE Internal Coated Transition Fitting

PEI7MIPTR

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    PEI7MIPTRP

    Manufacturer Part #: 650040411830

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-2513, ASTM F-1973
CSA Certified
CSA B137.4
Clean Bagged
No
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 2
2 in
Fitting Type
Straight
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday