1-1/2 in. MPT x IPS Compression Straight Plastic Service Riser

C3408CSR

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM D-2513, ASTM F-1973
Clean Bagged
No
End Connection 2
IPS
End Connections
MPT x IPS
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday