32 oz. Lemon Fragrance Disinfectant All-Purpose Cleaner
32 oz. Lemon Fragrance Disinfectant All-Purpose Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for finished floors, walls, appliances and countertops
- Provides protection against stains in sinks and toilets
- Both indoor and outdoor application
Specifications
- Green Seal Certified:
- No
- Height:
- 11-1/2 in
- Length:
- 19-1/5 in
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Weight:
- 28.33 lb
- Width:
- 9-1/5 in