Extra Power Magic Eraser in White
Magic Eraser Extra Power Extra Power Magic Eraser in White
Frequently Purchased Together
Product Details
- Water activated micro-scrubbers lifts away the toughest soils
- Textured and 50% stronger than Magic Eraser Original for heavy-duty cleaning
- Eraser with concentrated cleaning power that removes built-up grime
- Ideal for use on kitchen appliances, tiles and grout, and even grill grates, lawn furniture and more
- Longer lasting and holds up tough messes better
Specifications
- Collection:
- Magic Eraser Extra Power
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 9-1/4 in
- Length:
- 4-3/5 in
- Material:
- Melamine
- Package Quantity:
- Case of 30
- Product Type:
- Microscrubber
- Thickness:
- 0.7 in
- Weight:
- 1.2 lb
- Width:
- 2-2/5 in