Magic Eraser Extra Power 4-3/5 x 2-2/5 in. Microscrubber (Case of 30)

Part #PRO16449  |  Item #7466029  |  Manufacturer Part #PGC16449

Call for Pricing per CASE

Length:

4-3/5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eraser with concentrated cleaning power that removes built-up grime
  • Water activated micro-scrubbers lifts away the toughest soils
  • Textured and 50% stronger than Magic Eraser Original for heavy-duty cleaning
  • Longer lasting and holds up tough messes better
  • Ideal for use on kitchen appliances, tiles and grout, and even grill grates, lawn furniture and more

Documents

Specifications

Collection: Magic Eraser Extra Power

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 4-3/5 in

Material: Melamine

Package Quantity: Case of 30

Product Type: Microscrubber

Thickness: 0.7 in

Weight: 1.2

Width: 2-2/5 in