4-3/5 x 2-2/5 in. Microscrubber
Magic Eraser Extra Power 4-3/5 x 2-2/5 in. Microscrubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Textured and 50% stronger than magic eraser original for heavy-duty cleaning
- Holds up to tough messes better and lasts longer before you need to replace it
- Innovative water-activated micro-scrubbers reach into surface grooves, lifting away the toughest soils with water alone
- Sponge type: Scrub sponge
- No harsh chemicals
- Ideal for use on kitchen appliances, tiles and grout, and even grill grates, lawn furniture and more
Specifications
- Application:
- Multi-purpose
- Collection:
- Magic Eraser Extra Power
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Foam
- Product Type:
- Magic Eraser
- Size:
- 10 in x 4-3/5 in
- Thickness:
- 27-11/20 in
- Width:
- 4-3/5 in