Magic Eraser in White (Pack of 6)
Magic Eraser in White (Pack of 6)
Frequently Purchased Together
Product Details
- Water activated micro-scrubbers lift and remove dirt around your home
- Great for multi-purpose cleaning on car windshield glass, leather athletic shoes, walls, doors, baseboards, glass table tops and more!
- Powerful multi-purpose cleaning with water alone
Specifications
- Application:
- Baseboard, Blinds, Floor, Switch Plates, Wall
- Capacity:
- 1.04 lb
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dilution Rate:
- Ready to Use
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 4-5/8 in
- Material:
- Foam
- Package Quantity:
- Pack of 6
- Product Type:
- Magic Eraser
- Size:
- 4-5/8 in x 2-5/16 in
- Thickness:
- 1 in
- Weight:
- 0.175 lb
- Width:
- 2-5/16 in