20 oz. Oven and Grill Cleaner Aerosol (Case of 6)
This product has been replaced by
Manufacturer Part #315531
Mr. Muscle® 20 oz. Oven and Grill Cleaner Aerosol (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for ovens, grills, fryers, and other tough applications
- Excellent choice for stainless steel, porcelain enamel, cast iron, glass, and other surfaces
- Works immediately on warm or cold ovens
- Convenient, ready-to-use heavy-duty formula
- Contains no CFCs
- Heavy duty cleaning power eliminates even carbonized soils
- Self-scouring action for less scrubbing and no scraping
Specifications
- Collection:
- Mr. Muscle®
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Aerosol
- SCAQMD Compliant:
- No
- Size:
- 20 oz