1000 ft. x 5/8 in. Plastic Tubing in Red
1000 ft. x 5/8 in. Plastic Tubing in Red
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-876
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 160 psi
- Wall Thickness:
- 0.083 in