Mr Steam 12-1/2 in. Recessed Light in Nickel

MMSLIGHTRCSPN

Manufacturer Part #: MSLIGHTRCS-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Can be controlled from a wall switch or dimmer switch
  • Ease of install with standard sized hanger bars
  • Halogen PAR 30 bulb
  • Energy efficient lamp

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
Antimicrobial
No
Application
Residential
Depth
8-1/20 in
ETL Listed
Yes
Height
8-1/20 in
Installation Type
Floor Mount, Wall Mount
Light Bulb Shape Code
PAR30 Short Neck
Lighting Direction
Down Lighting
Number Of Lights
1
Number Of Pieces
1 Piece
Origin
Domestic
Overall Box Size
16 in x 17 in x 10 in
Overall Depth
10 in
Overall Height
10 in
Overall Width
17 in
Power Source
Electric
Product Type
Accessory Kit
Release Date
2017
Shape
Rectangular
Type
Accessory
Volts
120V
WaterSense Labeled
No
Watts
50
Weight
14
Width
12-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday