1275 cf Steam Shower Generator

You last purchased this on
 
Mr Steam

E-Series 1275 cf Steam Shower Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mr Steam

E-Series 1275 cf Steam Shower Generator

  • Fast #
  • Part #MMSSUPER6EC1
  • Item #3615798
  • Manufacturer Part #MSSUPER6EC1
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive micro processor operating system is the brains of our intelligent steam generator .
  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.
  • LED indicators to help you troubleshoot any connection and maintenance challenges.
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
125
Adjustable:
No
Antimicrobial:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
E-Series
Depth:
24 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fits Pipe Size:
3/8 - 1/2 in
GSA Approved:
No
Gauge (metal):
22 ga
Height:
17 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
Length:
20 in
Material:
Stainless Steel
Maximum Cubic Foot Range:
1275 cf
Number of Pieces:
1 Piece
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Generator
Release Date:
2017
Shape:
Rectangular
Type:
Generator
UL Listed:
No
Volts:
240V
WaterSense Labeled:
No
Watts:
30000 W
Weight:
64 lb
Width:
18-1/2 in