25 in. Condensation Drip Pan for Generator
25 in. Condensation Drip Pan for Generator
Frequently Purchased Together
Product Details
- Built in brackets raise the Steam Generator above the bottom of the pan
- Measures 25”L x 9”W x 1 ½”H
- Installs beneath the steam generator and connects to an approved drain line to collect and direct a potential water accumulation or leak
- Pairs with eSeries Mr.Steam generators
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Depth:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 25 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Overall Box Size:
- 26 in x 9 in x 3 in
- Power Source:
- Electric
- Product Type:
- Condensate Pan
- Release Date:
- 2017
- Shape:
- Rectangular
- Type:
- Accessory
- UL Listed:
- No
- WaterSense Labeled:
- No
- Watts:
- 3.5 kW
- Weight:
- 3 lb
- Width:
- 9 in