33 oz. Evergreen Oil for Mr Steam/Sussman Automatic Aroma Steam System

You last purchased this on
 
Mr Steam

33 oz. Evergreen Oil for Mr Steam/Sussman Automatic Aroma Steam System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mr Steam

33 oz. Evergreen Oil for Mr Steam/Sussman Automatic Aroma Steam System

  • Fast #
  • Part #MMSOIL5
  • Item #3615979
  • Manufacturer Part #MS-OIL5
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Specially formulated & packaged for use with the AromaSteam system
  • 1 liter bottle
  • Infuse your steam with AromaSteam bottles
  • approximate 120 20-minute steam sessions
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
Brand Model Compatibility:
Mr Steam/Sussman Automatic Aroma Steam System
Height:
2-1/2 in
Installation Type:
Floor Mount, Wall Mount
Material:
Oil
Mount Type:
Wall
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
10 in x 7 in x 4 in
Product Type:
Oil
Release Date:
2017
Shape:
Rectangular
Size:
33 oz
UL Listed:
No
WaterSense Labeled:
No
Weight:
3 lb