AromaSteam Brushed Nickel Steamhead

Part #M103937BN  |  Item #3615823  |  Manufacturer Part #103937BN

$ 206.50 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features oil reservoir for aroma therapy.
  • Sleek black or white glass face complements the look of our glass face controls. It comes standard with glass face controls
  • No assembly of moving parts required.
  • Standard with square glass finish controls. 3"w x 2.75"h x .875"d
  • Available in 7 glass finishes to match your control selection. Polished chrome is standard.
  • Available in 11 glass finishes to match your steam shower control selection.

Specifications

ADA Compliant: No

Adjustable: No

Antimicrobial: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: AromaSteam

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

GSA Approved: No

Height: 7/8 in

IAPMO Listed: No

Installation Type: [Floor Mount, Wall Mount]

Length: 20 in

Material: Brass

Mount Type: Wall

Number Of Pieces: 1 Piece

Origin: Domestic

Overall Box Size: 10 in x 7 in x 4 in

Power Source: Electric

Product Type: Accessory Kit

Release Date: 2017

Shape: Round

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 2

Width: 3 in