0 items

Mr Steam Control Cable

M103990

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Mr.Steam® Steambath Generators
CARB OTC LEED Compliant
No
Color Finish
Black
GSA Approved
No
IAPMO Listed
No
Length
30 ft
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday