3 in. Digital Steam Control Kit
Digital 1® 3 in. Digital Steam Control Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced low mass, quick-response thermostat with sensor guard and integrated in-steam-room high temperature control
- Electronic temperature control factory pre-installed with panel-mount design
- Digital 1 Temperature Control featuring in-steam-room temperature-regulating sensor
- Important: If more than one room is being serviced by one CU generator, the appropriate CU1- Digital 1 Package must be specified for each room
- For use with CU360-CU1400 generators
- Plate for optional remote installation in a standard 4x4 electrical box
- Efficient, consistent control with full 100? F - 120? F range
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Commercial
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Digital 1®
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Hardware Included:
- No
- Height:
- 5 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- LED Light:
- No
- Length:
- 10 in
- Lights Included:
- No
- Material:
- Plastic, Metal
- Mirror Included:
- No
- Number of Pieces:
- 1 Piece
- Odor:
- No
- Origin:
- Domestic
- Overall Box Size:
- 5 in x 10 in x 9 in
- Overflow Included:
- No
- Plug Included:
- No
- Power Source:
- Electric
- Pre-Sloped:
- No
- Release Date:
- 2017
- Rust Resistant:
- Yes
- Shape:
- Rectangular
- Spring Loaded:
- No
- Towel Bar Included:
- No
- Type:
- Commercial
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 9 in