Mr Steam

E-Series Steam Generator 9kW 240V

Part #MMS400EC1  |  Manufacturer Part #MS400EC1

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive micro processor operating system is the brains of our intelligent steam generator .
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, SteamLinx, and more
  • LED indicators to help you troubleshoot any connection and maintenance challenges.
  • Naturally corrosion resistant, 100 percent recyclable stainless steel inside and out
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath.

Specifications

ADA Compliant: No

AMP: 38

Adjustable: No

Antimicrobial: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: E-Series

Depth: 14-1/2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fits Pipe Size: 3/8 - 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

GSA Approved: No

Gauge: 22

Height: 14-1/2 in

IAPMO Listed: No

Installation Type: [Floor Mount, Wall Mount]

Length: 6-3/4 in

Material: Stainless Steel

Maximum Cubic Foot Range: 360

Number Of Pieces: 1 Piece

Origin: Domestic

Overall Box Size: 21 in x 11 in x 16 in

Overall Depth: 16 in

Overall Height: 16 in

Overall Length: 16 in

Overall Width: 11 in

Phase: Single Phase

Pipe Tubing Size: 1/2 in

Power Source: Electric

Product Type: Generator

Release Date: 2017

Shape: Rectangular

Type: Generator

UL Listed: Yes

Volts: 240V

WaterSense Labeled: No

Watts: 9

Weight: 20

Width: 14-3/4 in