Steam Bath Control in Black

You last purchased this on
 
Mr Steam

iButler Steam Bath Control in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mr Steam

iButler Steam Bath Control in Black

  • Fast #
  • Part #MI3BUTLERBK
  • Item #7360089
  • Manufacturer Part #I3BUTLERBK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Transform your senses with optional Chromatic Lighting & Aromatic Infusers.
  • Control of your listening experience with AUX, Bluetooth, USB or Radio.
  • Change temperature & time settings with the touch of a finger.
  • Have peace of mind with temperature timed shut-offs and passcode protection.
  • Never wonder what time , day or date it is in your SteamShower or bathroom
  • Available in six different languages: English, French, Spanish, Italian, German, and Russian.
  • Create profiles for custom settings for temperature, time and more.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Antimicrobial:
No
Application:
Residential
Brand Model Compatibility:
MS90E, MS150E, MS225E, MS400E, MSSUPER1E, MSSUPER2E and MSSUPER3E Generators
CARB OTC LEED Compliant:
No
Collection:
iButler
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
11 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
Length:
28 in
Material:
Plastic, Metal
Mount Type:
Wall
Number of Pieces:
1 Piece
Origin:
Domestic
Overall Box Size:
28 in x 13 in x 11 in
Power Source:
Electric
Product Type:
Control Assembly
Release Date:
2017
Shape:
Rectangular
Type:
Control Package
UL Listed:
No
WIFI Enabled:
No
WaterSense Labeled:
No
Weight:
17 lb
Width:
13 in