In-Shower Wall Mount Teakwood Tilt-Up Seat in Polished Chrome
This product has been replaced by
Manufacturer Part #MSWSEAT-PC
In-Shower Wall Mount Teakwood Tilt-Up Seat in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Material:
- Teak Wood
- Overall Width:
- 13-1/4 in
- Width:
- 13-1/4 in