20 x 31-3/8 in. Wall Mount Towel Warmer in Polished Stainless Steel
Metro 20 x 31-3/8 in. Wall Mount Towel Warmer in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in brushed stainless steel and polished stainless steel
- The quality, design and performance you expect from a Mr.Steam product
- Comes standard with 24-hour digital timer and matching timer cover plate
- Installation tools and kit included
Specifications
- ADA Compliant:
- No
- AMP:
- 0.82
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Metro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Height:
- 31-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Bars:
- 8
- Origin:
- Domestic
- Overall Box Size:
- 35 in x 23 in x 5 in
- Overall Depth:
- 5 in
- Release Date:
- 2017
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 98 W
- Weight:
- 10 lb
- Width:
- 20 in