20 x 38-87/100 in. Wall Mount Towel Warmer in Polished Stainless Steel

You last purchased this on
 
Mr Steam

Metro Collection® 20 x 38-87/100 in. Wall Mount Towel Warmer in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mr Steam

Metro Collection® 20 x 38-87/100 in. Wall Mount Towel Warmer in Polished Stainless Steel

  • Fast #
  • Part #MW336TSSP
  • Item #7360095
  • Manufacturer Part #W336TSSP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in brushed stainless steel and polished stainless steel
  • The quality, design and performance you expect from a Mr.Steam product
  • Comes standard with 24-hour digital timer and matching timer cover plate
  • Installation tools and kit included
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
1.11
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Metro Collection®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
4-3/4 in
GSA Approved:
No
Height:
38-87/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Release Date:
2017
Shape:
Rectangular
UL Listed:
Yes
Volts:
120V
Watts:
133 W
Weight:
14 lb
Width:
20 in