Steam Bath Control for iTempo , iTempoPlus and iSteam3 Steam Shower Controls
Steam Bath Control for iTempo , iTempoPlus and iSteam3 Steam Shower Controls
Frequently Purchased Together
Product Details
- Female socket connections and flange connections compatible with ANSI B16.5 Class 150
- One-piece solid design
- For use when Tempo or Tempo/Plus is located outside steamhead
- Design stress of 2,000 psi at 73°F
- Maximum service temperature 140°F
- Universal part no. 851
Documents
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- No
- Acid Base:
- No
- Antimicrobial:
- No
- Brand Model Compatibility:
- iTempo , iTempoPlus and iSteam3 Steam Shower Controls
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 30 ft
- Depth:
- 1-1/2 in
- Diameter:
- 1/4 in
- GSA Approved:
- No
- Green Seal Certified:
- No
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- NSF Certified:
- No
- Odor:
- No
- Overall Box Size:
- 4/5 in x 360 in x 4/5 in
- Overflow Included:
- No
- Plug Included:
- No
- Pre-Sloped:
- No
- Release Date:
- 2017
- Towel Bar Included:
- No
- UL Listed:
- No
- Volts:
- 5V
- WIFI Enabled:
- No