Steam Vent for CU 99216 Timers

Part #M104072  |  Item #4572341  |  Manufacturer Part #104072

$ 203.00 EACH

Brand Model Compatibility:

CU 99216 Timers

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with commercial steam generators

Documents

Specifications

ADA Compliant: No

Adjustable: No

Antimicrobial: No

Application: Residential

Automatic Shut-Off: No

Brand Model Compatibility: CU 99216 Timers

CARB OTC LEED Compliant: No

Depth: 4-2/25 in

GSA Approved: No

IAPMO Listed: No

Installation Type: [Floor Mount, Wall Mount]

Length: 20 in

Material: Metal

NSF Certified: No

Number Of Pieces: 1 Piece

Origin: Domestic

Overall Box Size: 10 in x 7 in x 4 in

Overall Width: 7 in

Power Source: Electric

Product Type: Accessory Kit

Release Date: 2017

UL Listed: No

WaterSense Labeled: No

Weight: 1

Width: 7 in