Mr Steam Time and Temperature Control

MMSITPLUSRD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ChromaSteam3 lighting & AromaSteam infusion.
  • Integrated On/Off feature for AromaSteam™ & ChromaSteam®
  • Manufactured in strong, durable and long lasting solid brass
  • Never wonder what time , day or date it is in your SteamShower or bathroom
  • Set the perfect steam temperature for multiple users.
  • Stores two preferred time and temperature settings

SPECIFICATIONS

Adjustable
No
Application
Residential
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1-1/4 in
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Floor Mount, Wall Mount
Length
5 in
Material
Metal, Plastic
Number Of Pieces
1 Piece
Origin
Domestic
Power Source
Electric
Shape
Round
Type
Control
UL Listed
No
WaterSense Labeled
No
Weight
2
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday