MR130GB W/ 7 TRIPOD
MR130GB W/ 7 TRIPOD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ordering made easy - Bundled kits available with either 7' or 9' tripods
Documents
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359-2007
- Brand Model Compatibility:
- Miller MightEvac ® SRL
- CSA Certified:
- CSA Z259.2.2-98
- Cable Length (ft):
- 130 ft
- Cable or Wire Type:
- Galvanized
- Lift Capacity:
- 310 lb
- Type:
- MMR130GCZ7130FT