Anti-Fog Safety Glasses with Clear Lens

Part #M10038845  |  Item #3152473  |  Manufacturer Part #10038845

$ 16.27 EACH
(Pricing is for Clear)

Glasses Lens Color

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A lightweight .92 ounces / 26 grams promises a comfortable fit
  • Constructed of polycarbonate lens that stand up against high impacts
  • Anti-fog coating ensures good vision under any conditions
  • Flexible rubber-tipped temples provide comfortable, all-day wearing

Specifications

Clothing Size: One Size Fits All

Color Finish: Clear

Color Finish Category: Clear

Disposable: No

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate