Calibration Gas Cylinder for Orion Multi-Gas Detector
Calibration Gas Cylinder for Orion Multi-Gas Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical Name Carbon Monoxide, Methane, Oxygen
- Concentration 300 PPM, 1.45%, 15%, 10 PPM
Documents
Specifications
- Brand Model Compatibility:
- Orion Multigas Detector
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Disposable:
- Yes
- Height:
- 13-3/10 in
- Length:
- 5-51/100 in
- Material:
- Aluminum
- Width:
- 1-51/100 in