1-1/2 ft. Plastic Bag
1-1/2 ft. Plastic Bag
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Black duffle used for MSA Fall Protection Equipment
Specifications
- Application:
- General Purpose
- Cable Length (ft):
- 1-1/2 ft
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9 in
- Disposable:
- No
- Height:
- 10 in
- Material:
- Plastic, Cloth
- Material Type:
- High Density Polyester Fabric
- Product Type:
- Bag
- Reusable:
- Yes
- Size:
- Universal
- Weight:
- 0.61 lb
- Width:
- 9 in