Fas-Trac® Replacement Suspension for MSA 91522 Skullgard and Comfo-Cap Hard Hat

Part #M10153385  |  Item #7188262  |  Manufacturer Part #10153385

$ 40.30 EACH

Brand Model Compatibility:

10118637 Comfo-Cap®

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with input from hundreds of customers
  • For use with MSA Helmets, as specified
  • Fas-Trac III ratchet suspension (4-point and 6-point, as noted)
  • Flush rear lug attachments eliminate pressure points
  • Three levels of nape strap adjustment for customized fit
  • Graspable ratchet with ultra-smooth rotation and steadfast hold
  • The ratchet comfort pad contours to the back of the head to improve airflow and prevent hair-pulling
  • Clear V-Gard Helmet for demonstration purposes only. Not available for sale.

Documents

Specifications

Application: General Purpose

Brand Model Compatibility: 10118637 Comfo-Cap®

Clothing Size: Standard

Collection: Fas-Trac®

Color Finish: Black

Color Finish Category: Blacks

Height: 4-7/10 in

Length: 7-11/25 in

Material: Plastic

Material Type: [Nylon, PVC, Polypropylene]

Product Type: Suspension

Reusable: Yes

Weight: 0.2

Width: 5-4/5 in