Full Brim Hat Muff Ear Protection in Green and Black

You last purchased this on
 
MSA Safety Company

Soprano Full Brim Hat Muff Ear Protection in Green and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
MSA Safety Company

Soprano Full Brim Hat Muff Ear Protection in Green and Black

  • Fast #
  • Part #M10034487
  • Item #4661868
  • Manufacturer Part #10034487
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green, Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient, hard-hat-mount design
  • Padded ear pieces
  • Excellent noise attenuation
  • Dielectric
  • Spring-design mounting bracket with telescopic leg
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19-1974
CSA Certified:
CSA Class A
Collection:
Soprano
Color Finish Category:
Greens
Color Finish Name:
Green, Black
Decibel Rating (dB):
25 dB
Disposable:
No
Height:
8 in
Length:
5 in
Material:
Metal, Plastic
Material Type:
ABS, Vinyl
Noise Reduction Rating:
25
Product Type:
Helmet Mounted
Width:
1 in