Half Mask in Blue

You last purchased this on
 
MSA Safety Company

Advantage Series Half Mask in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
MSA Safety Company

Advantage Series Half Mask in Blue

  • Fast #
  • Part #M815700
  • Item #1605157
  • Manufacturer Part #815700
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Thermoplastic rubber increases softness and decreases weight
  • Multiflex system equalizes facial pressure
  • Lightweight, cost-efficient
  • AnthroCurve conforms to each users face
  • Requires Certification

Documents


Specifications

Application:
General Purpose
Clothing Size:
L
Collection:
Advantage Series
Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
No
Height:
4 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Thermoplastic Elastomer
Quick Release:
No
Reusable:
No
Size:
Large
Width:
2-1/2 in