MSA

Hard Hat with Staz-On in Blue and Gold

Part #M818411  |  Manufacturer Part #818411

Color/Finish:
Blue/Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfortable, strap-adjustable, Staz-On® suspension offers a superior quality, comfort and protection
  • Helmets meet or exceed all applicable requirements for ANSI Z89.1 - 2003 for a type I helmet

Specifications

ANSI Specifications: ANSI Z289.1 2003

CSA Certified: CSA Z94.1-2005

Clothing Size: One Size Fits All

Color Finish: Blue/Gold

Material: Plastic

Material Type: Polyethylene

Type: M818411