Hard Hat with Staz-On in Silver

You last purchased this on
 
MSA Safety Company

V-Gard® Hard Hat with Staz-On in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
MSA Safety Company

V-Gard® Hard Hat with Staz-On in Silver

  • Fast #
  • Part #M818401
  • Item #1350616
  • Manufacturer Part #818401
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Helmets meet or exceed all applicable requirements for ANSI Z89.1 - 2003 for a type I helmet
  • Comfortable, strap-adjustable, Staz-On® suspension offers a superior quality, comfort and protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1-2009 Class E
Application:
General Purpose
CSA Certified:
CSA Z94.1 2005 Class E
Clothing Size:
Standard
Collection:
V-Gard®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Disposable:
No
Height:
5-1/2 in
Length:
10-3/5 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
NFL Hard Hat
Reusable:
Yes
Weight:
0.88 lb
Width:
5-33/50 in