7-3/10 in. Pump Probe
Altair® 7-3/10 in. Pump Probe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- Altair®
- Depth:
- 1-3/10 in
- Length:
- 7-3/10 in
- Temperature Range:
- -20 to 50 Deg C
- Weight:
- 0.6 lb
- Width:
- 1-9/10 in