M Size Leather Mechanics Glove
M Size Leather Mechanics Glove
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Hi-Viz Yellow, Tan
- Gender:
- Mens
- Material:
- Leather, Rubber, Mesh, Plastic
- Material Type:
- Nylon
- Shoe Size:
- 11