0 items

MSA V-Gard® NFL Atlanta Falcon Hard Hat

M818

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfortable, strap-adjustable, Staz-On® suspension offers a superior quality, comfort and protection
  • Helmets meet or exceed all applicable requirements for ANSI Z89.1 - 2003 for a type I helmet

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1-2009 Class E
CSA Certified
CSA Z94.1-2005 Class E
Clothing Size
Standard
Collection
V-Gard®
Color Finish
Black/White
Material
Plastic
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday