Ratchet Protective Hat with Non-Slotted Strap in Hi-Viz Orange
V-Gard® Ratchet Protective Hat with Non-Slotted Strap in Hi-Viz Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Self-adjusting crown straps ensure a comfortable fit
- Available in a variety of colors and sizes
- Polyethylene shell provides superior impact protection
- Custom imprinting and striping options
Documents
Specifications
- ANSI:
- ANSI Z89.1-2003 Class E and G
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.1 2005 Class E
- Clothing Size:
- Standard
- Collection:
- V-Gard®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Height:
- 7-11/25 in
- Length:
- 11-13/20 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Weight:
- .92 lb
- Width:
- 1-51/100 in