E-Type Safety Cap with Suspension in Camouflage
V-Gard® E-Type Safety Cap with Suspension in Camouflage
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Industrial-strength head protection that's lightweight yet durable
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.1 2005 Class E
- Clothing Size:
- Standard
- Collection:
- V-Gard®
- Color Finish Category:
- Greens
- Color Finish Name:
- Camouflage
- Disposable:
- No
- Height:
- 5-1/2 in
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Weight:
- 0.9 lb
- Width:
- 1-3/10 in